HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" W x 91" L V-Belt 1 Rib A89

DAYTON| Zoro #: G1742264| Mfr #: 6L192

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 91"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742264 Mfr #: 6L192
Outside Length: 91"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: A89
Top Width: 1/2"V-Belt Type: V-Belt
Thickness: 5/16"V-Belt Section: A
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number A89, V-Belt Section A, Number of Ribs 1, Outside Length 91 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews