KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" W x 93" L V-Belt 1 Rib A91

DAYTON| Zoro #: G0990997| Mfr #: 6L193

$24.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 93"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990997 Mfr #: 6L193
Outside Length: 93"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: A91
Top Width: 1/2"V-Belt Type: V-Belt
Thickness: 5/16"V-Belt Section: A
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number A91, V-Belt Section A, Number of Ribs 1, Outside Length 93 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews