PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" W x 94" L V-Belt 1 Rib A92

DAYTON| Zoro #: G2157303| Mfr #: 6A152

$24.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: A92Item: V-BeltOutside Length: 94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157303 Mfr #: 6A152
Industry Number: A92Item: V-Belt
Outside Length: 94"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: AThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number A92, V-Belt Section A, Number of Ribs 1, Outside Length 94 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews