1/2" W x 96" L V-Belt 1 Rib A94

DAYTON| Zoro #: G0865103| Mfr #: 6L195

$25.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: A94Item: V-BeltOutside Length: 96"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865103 Mfr #: 6L195
Industry Number: A94Item: V-Belt
Outside Length: 96"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: AThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1/2"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number A94, V-Belt Section A, Number of Ribs 1, Outside Length 96 In., Top Width 1/2 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews