Dayton
B100 V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5X480
Zoro # G0357086
$27.29
19% off
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B100
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Explore More Products
- DAYTON BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs 6L302
- DAYTON 2/B83 Banded V-Belt, 86-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 3HEX6
- DAYTON 2/B133 Banded V-Belt, 136-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 3HEZ1
- DAYTON B122 V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs 3GWJ5
- DAYTON AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs 6L254
- DAYTON CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs 4FJ40
- DAYTON 3/5V3000 Banded V-Belt, 300-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs 13F970
- DAYTON 3/C230 Banded V-Belt, 232-7/8" Outside Length, 2-2/3" Top Width, 3 Ribs 13W438
- DAYTON 2/D345 Banded V-Belt, 348-1/8" Outside Length, 2-1/2" Top Width, 2 Ribs 11X789
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 93" B93
- CONTITECH INC. 3L270 Cut Edge V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs 3L270
- Dayton Power Transmission Belts