KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 107" L V-Belt 1 Rib B104

DAYTON| Zoro #: G1442147| Mfr #: 3GWH9

$44.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees F
Outside Length: 107"
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442147 Mfr #: 3GWH9
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 107"
Construction: WrappedIndustry Number: B104
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
V-Belt Type: V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B104, V-Belt Section B, Number of Ribs 1, Outside Length 107 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews