BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

21/32" W x 110" L V-Belt 1 Rib B107

DAYTON| Zoro #: G1974874| Mfr #: 3GXD8

$45.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedResists: Oil, HeatV-Belt Type: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974874 Mfr #: 3GXD8
Construction: WrappedResists: Oil, Heat
V-Belt Type: V-BeltIndustry Number: B107
Number of Ribs: 1For Use With: Single or Multiple V-Belt Drives
V-Belt Section: BThickness: 13/32"
Outside Length: 110"Item: V-Belt
Top Width: 21/32"Temp. Range: -22 Degrees to 194 Degrees F
Material: Fabric Cover, Rubber Body, Polyester CordsCountry of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B107, Number of Ribs 1, Outside Length 110 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews