21/32" W x 111" L V-Belt 1 Rib B108

DAYTON| Zoro #: G1636171| Mfr #: 5X482

$41.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B108Item: V-BeltOutside Length: 111"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636171 Mfr #: 5X482
Industry Number: B108Item: V-Belt
Outside Length: 111"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B108, Number of Ribs 1, Outside Length 111 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews