Dayton
B111 V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L217
Zoro # G1011586
$30.04
19% off
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B111
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 114"
Explore More Products
- DAYTON 5VX1900 Cogged V-Belt, 190" Outside Length, 5/8" Top Width, 1 Ribs 2L459
- DAYTON 2/B136 Banded V-Belt, 139-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 3HEY8
- DAYTON BX39 Cogged V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs 3GXA2
- DAYTON B102 V-Belt, 105" Outside Length, 21/32" Top Width, 1 Ribs 3GWH8
- DAYTON 3L350 V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs 3L350
- DAYTON B133 V-Belt, 136" Outside Length, 21/32" Top Width, 1 Ribs 6A169
- DAYTON 5/B48 Banded V-Belt, 51-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13V581
- DAYTON 6/C126 Banded V-Belt, 130-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X748
- DAYTON 2/C136 Banded V-Belt, 140-7/8" Outside Length, 1-3/4" Top Width, 2 Ribs 13W394
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.5 in Top Width, 4 Ribs 4/3VX750
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 44'' 4L440
- Dayton V-Belts