SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 115" L V-Belt 1 Rib B112

DAYTON| Zoro #: G1542843| Mfr #: 3X353

$43.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542843 Mfr #: 3X353
Construction: WrappedItem: V-Belt
V-Belt Section: BV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 13/32"
Industry Number: B112Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 115"Top Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B112, Number of Ribs 1, Outside Length 115 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews