*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 123" L V-Belt 1 Rib B120

DAYTON| Zoro #: G1309174| Mfr #: 3X354

$45.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B120
Item: V-Belt
Outside Length: 123"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309174 Mfr #: 3X354
Industry Number: B120Item: V-Belt
Outside Length: 123"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B120, V-Belt Section B, Number of Ribs 1, Outside Length 123 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews