HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

21/32" W x 131" L V-Belt 1 Rib B128

DAYTON| Zoro #: G1374441| Mfr #: 3X372

$48.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B128
Item: V-Belt
Outside Length: 131"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374441 Mfr #: 3X372
Industry Number: B128Item: V-Belt
Outside Length: 131"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B128, V-Belt Section B, Number of Ribs 1, Outside Length 131 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews