Dayton
B131 V-Belt, 134" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GWJ9
Zoro # G0776115
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B131
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Explore More Products
- DAYTON CX180 Cogged V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs 4FJ38
- DAYTON B93 V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs 5X477
- DAYTON 4L630 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs 4L630
- DAYTON B67 V-Belt, 70 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A157 6A157
- DAYTON A59 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs 6A149
- DAYTON 5VX590 Cogged V-Belt, 59" Outside Length, 5/8" Top Width, 1 Ribs 2L419
- DAYTON 2/B53 Banded V-Belt, 56-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G879
- DAYTON 6/B173 Banded V-Belt, 176-3/4" Outside Length, 4" Top Width, 6 Ribs 13W376
- DAYTON 6/C210 Banded V-Belt, 214-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X757
- BANDO 2235 mm Outside Length, 17 mm Top Width, 1 Ribs BX85
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 41" ) 18" x4" x0.3" A-3L410K
- Dayton Power Transmission Belts