BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

21/32" W x 143" L V-Belt 1 Rib B140

DAYTON| Zoro #: G1836782| Mfr #: 6L218

$53.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WrappedThickness: 13/32"V-Belt Type: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836782 Mfr #: 6L218
Construction: WrappedThickness: 13/32"
V-Belt Type: V-BeltItem: V-Belt
Top Width: 21/32"Industry Number: B140
Outside Length: 143"Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1V-Belt Section: B
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B140, Number of Ribs 1, Outside Length 143 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews