KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 165" L V-Belt 1 Rib B162

DAYTON| Zoro #: G0949417| Mfr #: 6A170

$62.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Industry Number: B162
Item: V-Belt
Outside Length: 165"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949417 Mfr #: 6A170
Industry Number: B162Item: V-Belt
Outside Length: 165"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B162, V-Belt Section B, Number of Ribs 1, Outside Length 165 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews