PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

21/32" W x 178" L V-Belt 1 Rib B175

DAYTON| Zoro #: G0960994| Mfr #: 3GWK8

$71.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WrappedMaterial: Fabric Cover, Rubber Body, Polyester CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960994 Mfr #: 3GWK8
Construction: WrappedMaterial: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1Thickness: 13/32"
Resists: Oil, HeatIndustry Number: B175
For Use With: Single or Multiple V-Belt DrivesOutside Length: 178"
Item: V-BeltV-Belt Type: V-Belt
Temp. Range: -22 Degrees to 194 Degrees FV-Belt Section: B
Top Width: 21/32"Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B175, Number of Ribs 1, Outside Length 178 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews