DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

21/32" W x 198" L V-Belt 1 Rib B195

DAYTON| Zoro #: G1848874| Mfr #: 6A172

$76.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: B195
Item: V-Belt
Outside Length: 198"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848874 Mfr #: 6A172
Industry Number: B195Item: V-Belt
Outside Length: 198"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B195, V-Belt Section B, Number of Ribs 1, Outside Length 198 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews