KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 208" L V-Belt 1 Rib B205

DAYTON| Zoro #: G2110035| Mfr #: 6L223

$82.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Industry Number: B205
Item: V-Belt
Outside Length: 208"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110035 Mfr #: 6L223
Industry Number: B205Item: V-Belt
Outside Length: 208"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B205, V-Belt Section B, Number of Ribs 1, Outside Length 208 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews