SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 31" L V-Belt 1 Rib B28

DAYTON| Zoro #: G0834985| Mfr #: 6L207

$13.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834985 Mfr #: 6L207
Construction: WrappedItem: V-Belt
V-Belt Section: BV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 13/32"
Industry Number: B28Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 31"Top Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B28, Number of Ribs 1, Outside Length 31 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews