KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 32" L V-Belt 1 Rib B29

DAYTON| Zoro #: G0764994| Mfr #: 6L208

$13.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B29
Item: V-Belt
Outside Length: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764994 Mfr #: 6L208
Industry Number: B29Item: V-Belt
Outside Length: 32"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B29, Number of Ribs 1, Outside Length 32 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews