21/32" W x 33" L V-Belt 1 Rib B30

DAYTON| Zoro #: G2168862| Mfr #: 1A103

$13.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B30
Item: V-Belt
Outside Length: 33"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168862 Mfr #: 1A103
Industry Number: B30Item: V-Belt
Outside Length: 33"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B30, V-Belt Section B, Number of Ribs 1, Outside Length 33 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews