KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 37" L V-Belt 1 Rib B34

DAYTON| Zoro #: G1176366| Mfr #: 6A154

$14.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Type: V-Belt
Outside Length: 37"
Item: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176366 Mfr #: 6A154
V-Belt Type: V-BeltOutside Length: 37"
Item: V-BeltV-Belt Section: B
Number of Ribs: 1Thickness: 13/32"
Top Width: 21/32"Material: Fabric Cover, Rubber Body, Polyester Cords
Industry Number: B34Construction: Wrapped
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B34, Number of Ribs 1, Outside Length 37 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews