Dayton
B38 V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3X635
Zoro # G0972562
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B38
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Explore More Products
- DAYTON 5L620 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs 5L620
- DAYTON 3B/111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 3 Ribs 54TY18
- DAYTON B82 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs 1A101
- DAYTON 3/B78 Banded V-Belt, 81-3/4" Outside Length, 2" Top Width, 3 Ribs 13V490
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 6A127
- DAYTON 5L540 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs 5L540
- DAYTON 6/B157 Banded V-Belt, 160-3/4" Outside Length, 4" Top Width, 6 Ribs 13W373
- DAYTON 6/8V1500 Banded V-Belt, 151" Outside Length, 6" Top Width, 6 Ribs 13V679
- DAYTON 6/B54 Banded V-Belt, 57-3/4" Outside Length, 4" Top Width, 6 Ribs 13W322
- D&D 32" Outside Length, 1/2" Top Width, 1 Ribs AX30
- CARLISLE RBX158-5 Gold-Ribbon Cog-Band RBX158-5
- Dayton V-Belts