KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 42" L V-Belt 1 Rib B39

DAYTON| Zoro #: G1325222| Mfr #: 6L211

$17.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 42"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325222 Mfr #: 6L211
Outside Length: 42"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: B39
Top Width: 21/32"V-Belt Type: V-Belt
Thickness: 13/32"V-Belt Section: B
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B39, V-Belt Section B, Number of Ribs 1, Outside Length 42 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews