PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

21/32" W x 45" L V-Belt 1 Rib B42

DAYTON| Zoro #: G1804695| Mfr #: 3X636

$18.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B42Item: V-BeltOutside Length: 45"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804695 Mfr #: 3X636
Industry Number: B42Item: V-Belt
Outside Length: 45"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B42, V-Belt Section B, Number of Ribs 1, Outside Length 45 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews