KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 46" L V-Belt 1 Rib B43

DAYTON| Zoro #: G0716511| Mfr #: 1A107

$18.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B43
Item: V-Belt
Outside Length: 46"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716511 Mfr #: 1A107
Industry Number: B43Item: V-Belt
Outside Length: 46"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B43, Number of Ribs 1, Outside Length 46 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews