Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

B46 V-Belt, Outside Length 49"

  • Zoro #: G2299613
  • Mfr #: 3X637
$17.14
  • Industry Number: B46
  • Material: Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length: 49 in
See full product details
Orders over $75 ship free.

Dayton #3X637 Specifications

  • Zoro #: G2299613
  • Mfr #: 3X637
Industry Number: B46 Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 49 in V-Belt Section: B
Top Width: 21/32 in Thickness: 13/32 in
Item: V-Belt Construction: Wrapped
Number of Ribs: 1 V-Belt Type: V-Belt
Resists: For Use With:
Temp. Range: Groove Angle:
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section B, Industry Number B46, Number of Ribs 1, Outside Length 49 in, Top Width 21/32 in, Thickness 13/32 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

Reviews of Dayton #3X637