Dayton
B47 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 1A106
Zoro # G1643381
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B47
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Explore More Products
- DAYTON 3V300 V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs 13V707
- DAYTON B30 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs 1A103
- DAYTON BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs 5TXL8
- DAYTON A97 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs 6L197
- DAYTON A93 V-Belt, 95" Outside Length, 1/2" Top Width, 1 Ribs 6L194
- DAYTON 4L210 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs 4L210
- DAYTON 2/B103 Banded V-Belt, 106-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 3HEX8
- DAYTON 2/D270 Banded V-Belt, 273-1/8" Outside Length, 2-1/2" Top Width, 2 Ribs 11X784
- DAYTON 3/8V6000 Banded V-Belt, 601" Outside Length, 3" Top Width, 3 Ribs 13V609
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 B128
- DAYTON AX92 Cogged V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs 6L255
- Dayton Power Transmission Belts