Dayton
B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3X474
Zoro # G1820585
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B48
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Explore More Products
- DAYTON B128 V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs 3X372
- DAYTON BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs 6L293
- DAYTON 2/B95 Banded V-Belt, 98-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 3HEZ6
- DAYTON BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs 6L287
- DAYTON 3/B96 Banded V-Belt, 99-3/4" Outside Length, 2" Top Width, 3 Ribs 13V501
- DAYTON C148 V-Belt, 152" Outside Length, 7/8" Top Width, 1 Ribs 3GWR9
- DAYTON 4/5V2240 Banded V-Belt, 224-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs 13G001
- DAYTON 3/5V1600 Banded V-Belt, 160-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs 13F959
- DAYTON 5/B50 Banded V-Belt, 53-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13V582
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1382mm SPA1382
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 66" AA66
- Dayton V-Belts