21/32" W x 52" L V-Belt 1 Rib B49

DAYTON| Zoro #: G0811657| Mfr #: 1A097

$20.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 52"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811657 Mfr #: 1A097
Outside Length: 52"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: B49
Top Width: 21/32"V-Belt Type: V-Belt
Thickness: 13/32"V-Belt Section: B
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B49, V-Belt Section B, Number of Ribs 1, Outside Length 52 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews