DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

21/32" W x 59" L V-Belt 1 Rib B56

DAYTON| Zoro #: G2230155| Mfr #: 6X876

$22.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B56
Item: V-Belt
Outside Length: 59"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230155 Mfr #: 6X876
Industry Number: B56Item: V-Belt
Outside Length: 59"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B56, V-Belt Section B, Number of Ribs 1, Outside Length 59 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews