KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 66" L V-Belt 1 Rib B63

DAYTON| Zoro #: G0668805| Mfr #: 3X703

$24.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Type: V-Belt
Outside Length: 66"
Item: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668805 Mfr #: 3X703
V-Belt Type: V-BeltOutside Length: 66"
Item: V-BeltV-Belt Section: B
Number of Ribs: 1Thickness: 13/32"
Top Width: 21/32"Material: Fabric Cover, Rubber Body, Polyester Cords
Industry Number: B63Construction: Wrapped
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B63, Number of Ribs 1, Outside Length 66 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews