KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 69" L V-Belt 1 Rib B66

DAYTON| Zoro #: G2024145| Mfr #: 3X640

$25.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B66
Item: V-Belt
Outside Length: 69"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024145 Mfr #: 3X640
Industry Number: B66Item: V-Belt
Outside Length: 69"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B66, V-Belt Section B, Number of Ribs 1, Outside Length 69 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews