KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

21/32" W x 74" L V-Belt 1 Rib B71

DAYTON| Zoro #: G2285132| Mfr #: 3X642

$26.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 74"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285132 Mfr #: 3X642
Outside Length: 74"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: B71
Top Width: 21/32"V-Belt Type: V-Belt
Thickness: 13/32"V-Belt Section: B
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B71, V-Belt Section B, Number of Ribs 1, Outside Length 74 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews