Dayton
B75 V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X643
Mfr # 3X643
Zoro # G1271024
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B75
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 78"
Explore More Products
- DAYTON 5VX550 Cogged V-Belt, 55" Outside Length, 5/8" Top Width, 1 Ribs 2L415
- DAYTON 5V900 V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs 13V745
- DAYTON B27 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs 3GWH7
- DAYTON AX92 Cogged V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs 6L255
- DAYTON 3VX830 Cogged V-Belt, 83" Outside Length, 3/8" Top Width, 1 Ribs 13W537
- DAYTON 5L730 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs 5L730
- DAYTON 5/5V1180 Banded V-Belt, 118-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs 13G025
- DAYTON 3V1180 V-Belt, 118" Outside Length, 3/8" Top Width, 1 Ribs 13V731
- DAYTON 1922V298 30-13/32" Outside Length, 29 51/64 in Pitch Length, 1-3/16" Top Width 3HEU7
- PIX Belt, BX Cogged, 21/32 x 86 in. OC BX83
- D&D 93" Outside Length, 2/3" Top Width, 1 Ribs B90/5L930
- Dayton Power Transmission Belts