DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

21/32" W x 85" L V-Belt 1 Rib B82

DAYTON| Zoro #: G0664772| Mfr #: 1A101

$31.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Type: V-Belt
Outside Length: 85"
Item: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664772 Mfr #: 1A101
V-Belt Type: V-BeltOutside Length: 85"
Item: V-BeltV-Belt Section: B
Number of Ribs: 1Thickness: 13/32"
Top Width: 21/32"Material: Fabric Cover, Rubber Body, Polyester Cords
Industry Number: B82Construction: Wrapped
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section B, Industry Number B82, Number of Ribs 1, Outside Length 85 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews