21/32" W x 89" L V-Belt 1 Rib B86

DAYTON| Zoro #: G0484635| Mfr #: 6A163

$33.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B86
Item: V-Belt
Outside Length: 89"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484635 Mfr #: 6A163
Industry Number: B86Item: V-Belt
Outside Length: 89"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B86, V-Belt Section B, Number of Ribs 1, Outside Length 89 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews