SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 92" L V-Belt 1 Rib B89

DAYTON| Zoro #: G1799296| Mfr #: 6L212

$34.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 21/32"Thickness: 13/32"Outside Length: 92"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799296 Mfr #: 6L212
Top Width: 21/32"Thickness: 13/32"
Outside Length: 92"Item: V-Belt
Construction: WrappedMaterial: Fabric Cover, Rubber Body, Polyester Cords
V-Belt Type: V-BeltNumber of Ribs: 1
V-Belt Section: BIndustry Number: B89
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B89, V-Belt Section B, Number of Ribs 1, Outside Length 92 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews