Dayton
B90 V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X648
Mfr # 3X648
Zoro # G1555136
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B90
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Explore More Products
- DAYTON 5L370 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs 5L370
- DAYTON 2/B87 Banded V-Belt, 90-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G901
- DAYTON 2/B54 Banded V-Belt, 57-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G880
- DAYTON AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs 6L247
- DAYTON 3/B78 Banded V-Belt, 81-3/4" Outside Length, 2" Top Width, 3 Ribs 13V490
- DAYTON C104 V-Belt, 108" Outside Length, 7/8" Top Width, 1 Ribs 3GWP3
- DAYTON 6/B55 Banded V-Belt, 58-3/4" Outside Length, 4" Top Width, 6 Ribs 13W323
- DAYTON 4/8V2800 Banded V-Belt, 281" Outside Length, 4" Top Width, 4 Ribs 13V628
- DAYTON 4/D600 Banded V-Belt, 603-1/8" Outside Length, 5" Top Width, 4 Ribs 11X847
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1850mm SPB1850
- GATES XPA2120 Metric V-Belt, 2120mm Outside Length, 13mm Top Width, 1 Ribs XPA2120
- Dayton V-Belts