SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

21/32" W x 98" L V-Belt 1 Rib B95

DAYTON| Zoro #: G2401113| Mfr #: 5X478

$36.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B95Item: V-BeltOutside Length: 98"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401113 Mfr #: 5X478
Industry Number: B95Item: V-Belt
Outside Length: 98"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B95, V-Belt Section B, Number of Ribs 1, Outside Length 98 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews