21/32" W x 101" L V-Belt 1 Rib B98

DAYTON| Zoro #: G1524424| Mfr #: 6L215

$38.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: B98
Item: V-Belt
Outside Length: 101"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524424 Mfr #: 6L215
Industry Number: B98Item: V-Belt
Outside Length: 101"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: BThickness: 13/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 21/32"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number B98, V-Belt Section B, Number of Ribs 1, Outside Length 101 In., Top Width 21/32 In., Thickness 13/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews