Dayton
2/B103 Banded V-Belt, 106-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 3HEX8
Zoro # G1628907
$88.58
8% off
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B103
- Top Width 1-1/3"
- Number of Ribs 2
- Outside Length 106-3/4"
Explore More Products
- DAYTON B165 V-Belt, 168" Outside Length, 21/32" Top Width, 1 Ribs 13V806
- DAYTON B84 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs 6A162
- DAYTON B91 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs 6L213
- DAYTON BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs 13W529
- DAYTON B210 V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs 6L224
- DAYTON 5L920 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs 5L920
- DAYTON 4/3V600 Banded V-Belt, 60-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs 11X952
- DAYTON 2/5V1600 Banded V-Belt, 160-3/4" Outside Length, 1-1/4" Top Width, 2 Ribs 13F924
- DAYTON 6/B95 Banded V-Belt, 98-3/4" Outside Length, 4" Top Width, 6 Ribs 13W354
- BESTORQ Aftermarket replacement for TU11034 CISSEL BELT, A64 A64
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs 6/3VX530
- Dayton V-Belts