KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/3" W x 131-3/4" L Banded V-Belt 2 Ribs 2/B128

DAYTON| Zoro #: G1726627| Mfr #: 3HEY7

$112.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 131-3/4"
Construction: Reinforced Tie Band
Industry Number: 2/B128
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726627 Mfr #: 3HEY7
Outside Length: 131-3/4"Construction: Reinforced Tie Band
Industry Number: 2/B128Resists: Oil, Heat
Item: Banded V-BeltFor Use With: Multiple Belt Systems
Number of Ribs: 2V-Belt Section: B
Thickness: 1/2"Material: Fabric Cover, Rubber Body, Polyester Cords
Top Width: 1-1/3"V-Belt Type: Banded V-Belt
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, V-Belt Section B, Industry Number 2/B128, Number of Ribs 2, Outside Length 131-3/4 In., Top Width 1-1/3 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews