BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/3" W x 136-3/4" L Banded V-Belt 2 Ribs 2/B133

DAYTON| Zoro #: G1349214| Mfr #: 3HEZ1

$114.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resists: Oil, HeatV-Belt Type: Banded V-BeltIndustry Number: 2/B133
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349214 Mfr #: 3HEZ1
Resists: Oil, HeatV-Belt Type: Banded V-Belt
Industry Number: 2/B133Number of Ribs: 2
For Use With: Multiple Belt SystemsV-Belt Section: B
Thickness: 1/2"Outside Length: 136-3/4"
Item: Banded V-BeltTop Width: 1-1/3"
Temp. Range: -Material: Fabric Cover, Rubber Body, Polyester Cords
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, V-Belt Section B, Industry Number 2/B133, Number of Ribs 2, Outside Length 136-3/4 In., Top Width 1-1/3 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews