1-1/3" W x 147-3/4" L Banded V-Belt 2 Ribs 2/B144

DAYTON| Zoro #: G1822965| Mfr #: 3HEZ3

$123.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 147-3/4"
Construction: Reinforced Tie Band
Industry Number: 2/B144
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822965 Mfr #: 3HEZ3
Outside Length: 147-3/4"Construction: Reinforced Tie Band
Industry Number: 2/B144Resists: Oil, Heat
Item: Banded V-BeltFor Use With: Multiple Belt Systems
Number of Ribs: 2V-Belt Section: B
Thickness: 1/2"Material: Fabric Cover, Rubber Body, Polyester Cords
Top Width: 1-1/3"V-Belt Type: Banded V-Belt
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, Industry Number 2/B144, V-Belt Section B, Number of Ribs 2, Outside Length 147-3/4 In., Top Width 1-1/3 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews