SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/3" W x 51-3/4" L Banded V-Belt 2 Ribs 2/B48

DAYTON| Zoro #: G2448835| Mfr #: 3HEX5

$48.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top Width: 1-1/3"Resists: Oil, HeatTemp. Range: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448835 Mfr #: 3HEX5
Top Width: 1-1/3"Resists: Oil, Heat
Temp. Range: -Number of Ribs: 2
Thickness: 1/2"Material: Fabric Cover, Rubber Body, Polyester Cords
Item: Banded V-BeltOutside Length: 51-3/4"
For Use With: Multiple Belt SystemsIndustry Number: 2/B48
V-Belt Section: BV-Belt Type: Banded V-Belt
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, V-Belt Section B, Industry Number 2/B48, Number of Ribs 2, Outside Length 51-3/4 In., Top Width 1-1/3 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews