SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/3" W x 73-3/4" L Banded V-Belt 2 Ribs 2/B70

DAYTON| Zoro #: G2029273| Mfr #: 3HFC4

$62.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Top Width: 1-1/3"V-Belt Type: Banded V-BeltResists: Oil, Heat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029273 Mfr #: 3HFC4
Top Width: 1-1/3"V-Belt Type: Banded V-Belt
Resists: Oil, HeatTemp. Range: -
Number of Ribs: 2Thickness: 1/2"
Material: Fabric Cover, Rubber Body, Polyester CordsItem: Banded V-Belt
Outside Length: 73-3/4"For Use With: Multiple Belt Systems
Industry Number: 2/B70V-Belt Section: B
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, V-Belt Section B, Industry Number 2/B70, Number of Ribs 2, Outside Length 73-3/4 In., Top Width 1-1/3 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews