Dayton
2/B85 Banded V-Belt, 88-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 3HEY1
Zoro # G0774733
$66.52
8% off
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B85
- Number of Ribs 2
- Top Width 1-1/3"
- Thickness 1/2"
Explore More Products
- DAYTON 5L960 V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs 5L960
- DAYTON 3VX1000 Cogged V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs 2L401
- DAYTON 4L500 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs 4L500
- DAYTON A98 V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs 6L198
- DAYTON 5L560 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs 5L560
- DAYTON B89 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs 6L212
- DAYTON 5/C210 Banded V-Belt, 214-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W505
- DAYTON 6/C195 Banded V-Belt, 199-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X756
- DAYTON 4/B108 Banded V-Belt, 111-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V563
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/5VX1320 5R5VX1320
- PIX Belt, B/5L, 21/32 x 348 in. OC B345
- Dayton V-Belts