BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/3" W x 93-3/4" L Banded V-Belt 2 Ribs 2/B90

DAYTON| Zoro #: G0810695| Mfr #: 3HEX9

$79.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
V-Belt Section: BMaterial: Fabric Cover, Rubber Body, Polyester CordsTop Width: 1-1/3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810695 Mfr #: 3HEX9
V-Belt Section: BMaterial: Fabric Cover, Rubber Body, Polyester Cords
Top Width: 1-1/3"Industry Number: 2/B90
For Use With: Multiple Belt SystemsItem: Banded V-Belt
Outside Length: 93-3/4"V-Belt Type: Banded V-Belt
Number of Ribs: 2Temp. Range: -
Resists: Oil, HeatThickness: 1/2"
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, V-Belt Section B, Industry Number 2/B90, Number of Ribs 2, Outside Length 93-3/4 In., Top Width 1-1/3 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews