October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

V-Belt, Banded, 3/5V560

  • Zoro #: G0086062
  • Mfr #: 13F941

$114.91

Details
  • Temp. Range: -22 Degrees to 194 Degrees F
  • Industry Number: 3/5V560
  • Outside Length: 56-3/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dayton #13F941 Specifications

  • Zoro #: G0086062
  • Mfr #: 13F941
Temp. Range: -22 Degrees to 194 Degrees F Industry Number: 3/5V560
Outside Length: 56-3/4" Construction: Reinforced Tie Band, Wrapped
For Use With: Multiple Belt Systems Item: Banded V-Belt
V-Belt Type: Banded V-Belt V-Belt Section: 5V
Material: Fabric Cover, Rubber Body, Polyester Cords Resists: Oil, Heat
Number of Ribs: 3 Top Width: 1-7/8"
Thickness: 5/8" Country of Origin (subject to change): Multiple

Description

Banded V-Belt, V-Belt Section 5V, Industry Number 3/5V560, Number of Ribs 3, Outside Length 56-3/4 In., Top Width 1-7/8 In., Thickness 5/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13F941